Beli Mata Gergaji Kayu Circular di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- BOSCH Mata Gergaji Bundar Multi MaterialDeskripsi:Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.atribut:
- Tooth Shape: TCG
- Cutting Result: Fine Cut
- Hook Angle (°) (α): -5
- BITEC Mata Gergaji Bundar Standar untuk Kayuatribut:
- Type/Packing: 1 pc / paper box
- TRUSCO Mata Gergaji Bundar untuk KayuDeskripsi:-A tough body that does not get displaced even when cutting plywood or making vertical cuts.-Compatible with rechargeable circular saws and deep cutting circular saws.-Light cutting feeling due to a scooping angle of 23 degrees.-Black fluorine coating suppresses the adhesion of resins and adhesives, etc.-Laser slit resin embedded vibration and noise cutting type.-Long cutting realized with employment of HRA.92.7 high hardness tip.-For standard woodworking. Plywood materials, calcium silicate boards, and particle boards.atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Carbide
- Purpose of Use: For standard woodworking. Plywood materials, calcium silicate boards, and particle boards.
- BOSCH Mata Gergaji Bundar Optiline untuk KayuDeskripsi:Optiline Wood for hand-held circular saws. The precise blade for quality cuts in all types of wood.atribut:
- Cutting Result: Fine Cut
- Number of Teeth: 20
- Tooth Shape: ATB
- Hook Angle (°) (α): 15
- Relief Angle Degrees W2: 13
- Bore Size (mm): 15
- Maximum Rotation Speed (rpm): 18000
- Part Number: 2 608 643 071
- Width of Cut (b1)/Base bl. thickness (b2) (mm): 1.1/0.7
- BOSCH Saber Saw Blade for Wood and MetalDeskripsi:Pisau mesin gergaji saber S 922 HF - Flexible for Wood and Metal. Material BIM. Desain gigi unit samping, tatahan. Untuk perbaikan palet, kayu dengan paku/logam (atribut:
- Body Material: HCS
- Blade Material: Bi-Metal
- Blade Material Abbreviation: BIM
- Thickness (mm): 1.25
- Tooth Design: side set, milled
- Width (mm): 19
- BOSCH Mata Gergaji Bundar Expert untuk Wood SpeedDeskripsi:Circular saw blades for hand-held saws expert for wood speed. For fast cuts in all types of woodatribut:
- Tooth Shape: ATB
- BOSCH Mata Gergaji Jigsaw untuk Penggunaan KhususDeskripsi:Mata potong gergaji jigsaw yang memotong rapi lembaran.
- TRUSCO Mata Gergaji Bundar TCT untuk KayuDeskripsi:-The cutting surface is beautiful because of the 2-time polish.-For cutting laminated lumber, natural wood decorated boards, wood fiber cement boards, common woods, printed plywood, plastic plywood, plaster boards, plastic-based building materials.-For finishing and end cutting.-Optimum for percision finishing of lateral cuts.atribut:
- Blade Shape: Double-sided Blade, Carbide
- Base Metal Materials: High Carbon Steel
- Tip Material: Carbide
- BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)atribut:
- K3L License: Yes
- TRUSCO Mata Gergaji Bundar Karbida untuk AluminiumDeskripsi:-A tipped saw that uses a high precision base metal and has a flexible tip so it is hard to chip even with unstable work.-A tipped saw for professionals that is long life and high work efficiency.-Aluminum building materials in general such as aluminium sashes and aluminum siding, non-iron metals(copper, brass, light alloys, etc.)atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Carbide
- Purpose of Use: Aluminium Building Materials in General Such as Aluminium Sashes and Aluminium Siding, Non-Iron Metals (Copper, Brass, Light Alloys, Etc.)
- TOTAL Circular SawDeskripsi:Adjustable cutting depth. Adjustable bevel cutting. Bonus 1pc Knife 185mm (7inch) 24 Mata (wood). Colorful package.atribut:
- Voltage (V): 220-240
- Star-M Set Mata Bor Multi Borer untuk Kayuatribut:
- Material: Finished with carbon steel and electroless nickel plating.
- Compatible drills: Impact drivers, electric mills and drill presses
- BOSCH Circular Saw Machine (Gergaji Mesin)Deskripsi:Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaranatribut:
- Hole of Cutting Grinding Disc (mm): 25.4
- Sound Level (dBA): 113
- Uncertainty K (dB): 3
- Makita Gergaji Bundar TCT untuk Kayuatribut:
- Size: 255 X 40T
Daftar Harga Mata Gergaji Kayu Circular Terbaru March 2026
| BOSCH Mata Gergaji Bundar Expert untuk Kayu | Rp149.900 |
| BOSCH Mata Gergaji Bundar Eco untuk Kayu | Rp61.900 |
| BOSCH Mata Gergaji Bundar Multi Material | Rp259.900 |
| BOSCH Mata Gergaji Jigsaw untuk Kayu | Rp56.900 |
| BITEC Mata Gergaji Bundar Standar untuk Kayu | Rp78.900 |
| TRUSCO Mata Gergaji Bundar untuk Kayu | Rp229.900 |
| BOSCH Mata Gergaji Bundar Optiline untuk Kayu | Rp169.900 |
| BOSCH Saber Saw Blade for Wood and Metal | Rp79.900 |
| BOSCH Mata Gergaji Bundar Expert untuk Wood Speed | Rp159.900 |
| KRISBOW Mesin Gergaji Kayu | Rp629.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)































































































































































/P101518299-1.jpg)



/pgP101518916-3.jpg)

/P101518688-1.jpg)